Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ISCC-100-100SKW

ISCC-100-100SKW

ISCC-100-100SKW CLAMP COUPLING ; 1" X 1" BORE SS 1-PIECE 2/BOX

Rigid Coupling; 1" X 1" Bore; 1-3/4" Outer Diameter; 3" Length; One-Piece Clamp; 1/4" X 1/8" Keyway; Stainless Steel Material; Hex Socket Stainless Steel Cap Screw

Part #

ISCC-100-100SKW

BDI #

196460

PRICE
$ 334.10 / each

QTY

INVENTORY:
1
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.566
UNSPSC
31163000
EAN
0044861962107
Noun
Coupling
Keyword String
Rigid
Manufacturer URL
https://catalog.climaxmetal.com
Product Detail
Rigid Coupling
Product Specification
1" X 1" Bore; 1-3/4" Outer Diameter; 3" Length; One-Piece Clamp; 1/4" X 1/8" Keyway; Stainless Steel Material; Hex Socket Stainless Steel Cap Screw
Long Description
Rigid Coupling; 1" X 1" Bore; 1-3/4" Outer Diameter; 3" Length; One-Piece Clamp; 1/4" X 1/8" Keyway; Stainless Steel Material; Hex Socket Stainless Steel Cap Screw