Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AAH-Q

AAH-Q

AAH-Q IDLER TENSIONER ; ANGLE ADJUSTING HUBS

Angle Adjusting Hub; 6-1/4" OD X 4-3/8" Bolt Circle Diameter; Used For Quick - Accurate Phase Adjustment of Chain Drive - Gear Drive - Cam

Part #

1297548

BDI #

330110

PRICE
$ 1,144.48 / each
$ 2,412.13 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.882
UNSPSC
24101700
EAN
0662289224661
Product Name
Hub
Part Type
Angle Adjusting
Part Description
Angle Adjusting Hub
Size
6.25 IN OD | 4.375 IN Bolt Circle Diameter
Used For
Quick - Accurate Phase Adjustment of Chain Drive - Gear Drive - Cam
Inch - Metric
Inch
Other Features
Q1 Bushing | 1/2-13 NC Tapped Hole
Category - BDI
Idler Accessories
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Hub
Keyword String
Angle Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AAH-Q
Manufacturer Internal Number
1297548
Weight / LBS
9.9
Long Description
Angle Adjusting Hub; 6-1/4" OD X 4-3/8" Bolt Circle Diameter; Used For Quick - Accurate Phase Adjustment of Chain Drive - Gear Drive - Cam