Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

IDH1  1/2

IDH1 1/2

IDH1 1/2 IDLER BUSHNG ; 1/2" BORE H SERIES ST BUSHING

1/2" Bore; H Bushing Series; Split Taper Bushing Style; 1-5/8" Outside Diameter; 1-1/4" Length; 2-1/2" Flange Outside Diameter; Ball Bearing

Part #

1078435

BDI #

328917

PRICE
$ 291.24 / each
$ 533.08 / each

QTY

INVENTORY:
5
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.431
UNSPSC
31171600
EAN
0662289259120
Bushing Series
H
Bushing Style
Split Taper
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
With Cap Screw - Stud Bolt - Nut
Category - BDI
Idler Bushings
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
IDH1 1/2
Manufacturer Internal Number
1078435
Weight / LBS
0.9
Long Description
1/2" Bore; H Bushing Series; Split Taper Bushing Style; 1-5/8" Outside Diameter; 1-1/4" Length; 2-1/2" Flange Outside Diameter; Ball Bearing
Length
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.5 Inch | 12.7 Millimeter