Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40BB18H 1/2

40BB18H 1/2

40BB18H 1/2 IDLER SPROCKET ; 1/2" P 18T HT BALL BRG 1/2" BORE

Roller Chain; 1/2" Bore; 40 Chain Size; 18 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

40BB18H 1/2

BDI #

619487

PRICE
$ 64.70 / each
$ 91.62 / each

QTY

INVENTORY:
4
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.681
UNSPSC
31171901
EAN
0697950340418
Chain Size
40
Chain Type
Roller Chain
Number of Teeth
18
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.284 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
40BB18H 1/2
Manufacturer Internal Number
40BB18H 1/
Weight / LBS
0.53
Long Description
Roller Chain; 1/2" Bore; 40 Chain Size; 18 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Bore
0.5 Inch | 12.7 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.14 Inch | 79.756 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter