Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HN35B13 IDLER

HN35B13 IDLER

HN35B13 IDLER ; 3/8" P 13T NEEDLE BRG 1/2" BORE

Roller Chain; 1/2" Bore; 35 Chain Size; 13 Teeth; Needle Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

1297233

BDI #

327188

PRICE
$ 176.45 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31171901
EAN
0662289164479
Chain Size
35
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
1.156 Inch Hub Diameter | 0.168 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HN35B13 IDLER
Manufacturer Internal Number
1297233
Weight / LBS
0.1
Long Description
Roller Chain; 1/2" Bore; 35 Chain Size; 13 Teeth; Needle Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter