Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FFTQ

FFTQ

FFTQ FIXED FLANGE TIGHTENER ; 1" SHAFT 4" OAL

Flange Mounted; 1" Shaft Diameter; 4" Overall Length; 2" Overall Width; 15/16" Overall Height; Non Adjustable; Cast Iron

Part #

1296862

BDI #

327176

PRICE
$ 99.18 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.522
UNSPSC
24101700
EAN
0662289264094
Product Name
Idler Tensioner
Product Type
Flange Mounted
Used With
N2 - N3 - N4 Shaft | IDQ1-3/4 Idler Bushing
Shaft Length
2-1/8 | 3-1/8 | 4-1/8
Mounting Bolts
3/8
Thread Size
3/4-10
Adjustable/Non-Adjustable
Non-Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FFTQ
Manufacturer Internal Number
1296862
Weight / LBS
0.8
Long Description
Flange Mounted; 1" Shaft Diameter; 4" Overall Length; 2" Overall Width; 15/16" Overall Height; Non Adjustable; Cast Iron
Overall Width
2 Inch | 50.8 Millimeter
Overall Length
4 Inch | 101.6 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Height
0.938 Inch | 23.825 Millimeter