Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RC2060HATT W/SK-1 CHAIN MTO

RC2060HATT W/SK-1 CHAIN MTO

RC2060HATT W/ SK-1 CHAIN SECTION MTO

Roller Chain; 2060 Chain Size; Riveted; 1-1/2" Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.705" Plate Height; 15/64" Pin Diameter; With SK1 Attachment

Part #

RC2060HATT W/SK-1 CHAIN MTO

BDI #

26964110

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151603
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Roller Chain
Product Specification
2060 Chain Size; Riveted; 1-1/2" Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.705" Plate Height; 15/64" Pin Diameter; With SK1 Attachment
Long Description
Roller Chain; 2060 Chain Size; Riveted; 1-1/2" Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.705" Plate Height; 15/64" Pin Diameter; With SK1 Attachment