Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UT075-020-0-RM075-28

UT075-050-0-RM075-19

UT075-050-0-RM075-19 PLANETARY GEARHEAD ; NON RETURNABLE

Speed Reducer; Inline Type; 50:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT075 Series; Flange Mounted; Anodized Aluminum; Output Torque

Part #

42-114368-D759

BDI #

850659

PRICE
$ 5,710.38 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.994
UNSPSC
26111538
EAN
0781711213353
Tradename
ULTRATRUE
Reducer Type
Inline
Nominal Ratio
50:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
35
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
UT075
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
6.61386
Long Description
Speed Reducer; Inline Type; 50:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT075 Series; Flange Mounted; Anodized Aluminum; Output Torque
Overall Width
2.953 Inch | 75 Millimeter
Output Shaft Length
1.378 Inch | 35 Millimeter
Overall Length
8.501 Inch | 215.926 Millimeter
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Overall Height
2.953 Inch | 75 Millimeter
Bolt Hole Diameter
0.276 Inch | 7 Millimeter