Manufacturer Name
RBC BEARINGS
Weight / Kilogram
298.464
Mounting Frame
Not Applicable
Nominal Max Input Rating
100HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Manufacturer's Series
TA8407H
Input Rating value plus um
100HP
Housing Material And Finish
Class 30 Cast Iron
Other Features
Double Reduction | With Bushing | Heavy Duty
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TA8407H25 TAPER BUSHED REDUCER
Manufacturer Internal Number
908001
Long Description
Speed Reducer; TORQUE-ARM II; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Width
23.54 Inch | 597.916 Millimeter
Overall Height
30.95 Inch | 786.13 Millimeter
Input Shaft Diameter
2.438 Inch | 61.925 Millimeter
Input Shaft Length
7.19 Inch | 182.626 Millimeter
Output Bore Range
2-15/16 To 4-7/16 Inch | 74.613 To 112.713 Millimeter
Center Distance
9.24 Inch | 234.696 Millimeter
Nominal Center Distance
9.24 Inch | 234.696 Millimeter
Overall Length
19.38 Inch | 492.252 Millimeter