Manufacturer Name
REGAL REXNORD
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Right and Left Hand
Nominal Max Input Rating
5HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Manufacturer's Series
700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Input Rating value plus um
6.11HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
RF726-5-B9-H
Manufacturer Internal Number
52750
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
2.63 Inch | 66.802 Millimeter
Overall Length
14.12 Inch | 358.648 Millimeter
Overall Height
10.19 Inch | 258.826 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
11.26 Inch | 286.004 Millimeter