Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C680 X 2 MTO

C680 X 2 MTO

C680 X 2 MTO SPUR GEAR ; 1/2KW 2SS 14.5DE

Spur Gear; 2" Bore; 13.333" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-3/16" Max Bore; 3-1/2" Hub Diameter; Cast Iron; No Hardened Teeth

Part #

C680 X 2 MTO

BDI #

23660545

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171707
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
80
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
2.188
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Long Description
Spur Gear; 2" Bore; 13.333" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-3/16" Max Bore; 3-1/2" Hub Diameter; Cast Iron; No Hardened Teeth
Bore
2 Inch | 50.8 Millimeter
Hub Diameter
3.5 Inch | 88.9 Millimeter
Pitch Diameter
13.333 Inch | 338.658 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter