token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

NT23-003 KIT

NT23-003 KIT

NT23-003 KIT PLANETARY GEARHEAD ; NON-RETURNABLE

Speed Reducer Kit; Inline Type; 3:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NT23 Series; Flange Mounted; Anodized Aluminum; Output Torque

Part #

64-116-825

BDI #

851880

p65WarningMessage
PRICE
$ 1,563.93 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
26111540
EAN
0781711226896
Tradename
NEMATRUE
Reducer Type
Inline
Nominal Ratio
3:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
583.3
Mounting Method
Direct Mounted
Gearing
Planetary-Spur
Manufacturer's Series
NT23
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Single Reduction | Face Mounted | 13 Arc-Minutes Backlash | 150 in-lb Peak Torque | Stainless Steel Output Shaft
Inch - Metric
Inch
Product Group - BDI
580
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
1.54323
Long Description
Speed Reducer Kit; Inline Type; 3:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NT23 Series; Flange Mounted; Anodized Aluminum; Output Torque
Output Shaft Length
0.85 Inch | 21.59 Millimeter
Base to Center of Input Shaft
0 Inch | 0 Millimeter
Overall Height
2.36 Inch | 59.944 Millimeter
Overall Width
2.36 Inch | 59.944 Millimeter
Input Shaft Diameter
0 Inch | 0 Millimeter
Base to Center of Output Shaft
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.195 Inch | 4.953 Millimeter
Input Shaft Length
0 Inch | 0 Millimeter
Output Shaft Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
2.92 Inch | 74.168 Millimeter
Output Bore
0 Inch | 0 Millimeter