Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HB1283CN210TC/103.80A1SI2.875X5.51

HB1082 210-CC 17.19 2-3/8IN SHFT

H10C21S01719 HELICAL GEAR REDUCER ; NON RETURNABLE

Speed Reducer; Inline Type; 20:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 19720In-Lbs Output Torque

Part #

H10C21S01719

BDI #

298396

PRICE
$ 6,453.91 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
170.975
UNSPSC
26111538
EAN
0782476448134
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
20:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
87.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
4037Lbs
Base Included
Yes
Input Rating value plus um
31.85HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
102
Output Torque value plus um
19720In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB1082 210-CC 17.19 2-3/8" SHFT
Weight / LBS
289
Long Description
Speed Reducer; Inline Type; 20:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 19720In-Lbs Output Torque
Overall Height
16.2 Inch | 411.48 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Bolt Hole Diameter
0.87 Inch | 22.098 Millimeter
Base to Center of Output Shaft
8.86 Inch | 225.044 Millimeter
Overall Width
16.14 Inch | 409.956 Millimeter
Base to Center of Input Shaft
8.86 Inch | 225.044 Millimeter
Output Shaft Length
4.72 Inch | 119.888 Millimeter
Overall Length
22.86 Inch | 580.644 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter