Manufacturer Name
RBC BEARINGS
Weight / Kilogram
170.068
Mounting Frame
213TC/215TC
Nominal Max Input Rating
25HP
Nominal Max Output RPM
70
Mounting Method
Base Mounted
Manufacturer's Series
ILH
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
4288Lbs
Input Rating value plus um
27.82HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
70
Output Torque value plus um
24992In-Lbs
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB1082 210-CC 24.94 2-3/8" SHFT
Long Description
Speed Reducer; Inline Type; 25:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 24992In-Lbs Output Torque
Base to Center of Input Shaft
8.86 Inch | 225.044 Millimeter
Overall Length
22.86 Inch | 580.644 Millimeter
Overall Height
16.2 Inch | 411.48 Millimeter
Base to Center of Output Shaft
8.86 Inch | 225.044 Millimeter
Overall Width
16.14 Inch | 409.956 Millimeter
Bolt Hole Diameter
0.87 Inch | 22.098 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Output Shaft Length
4.72 Inch | 119.888 Millimeter