Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VT075-016-0-RM075-19

VT075-016-0-RM075-19

VT075-016-0-RM075-19 PLANETARY GEARHEAD ; NON RETURNABLE

Speed Reducer; Inline Type; 16:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; VT075 Series; Direct Mounted; Stainless Steel; Output Torque

Part #

27-119294-G114

BDI #

847351

PRICE
$ 2,886.11 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.994
UNSPSC
26111538
EAN
0781711151754
Tradename
VALUETRUE
Reducer Type
Inline
Nominal Ratio
16:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
109.4
Mounting Method
Direct Mounted
Gearing
Planetary-Helical
Manufacturer's Series
VT075
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Stainless Steel
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
6.61386
Long Description
Speed Reducer; Inline Type; 16:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; VT075 Series; Direct Mounted; Stainless Steel; Output Torque
Overall Height
2.953 Inch | 75 Millimeter
Output Shaft Length
1.378 Inch | 35 Millimeter
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Overall Width
2.953 Inch | 75 Millimeter
Overall Length
8.501 Inch | 215.926 Millimeter
Bolt Hole Diameter
0.276 Inch | 7 Millimeter