token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

ARM1XQ-7.182-56C-140TC

0270-03318 ; ARM1XQ-7.182-56C-140TC ; POR RATIO MULTIPLIER NON RETURNABLE AL

Speed Reducer; Parallel; 7.182:1 Ratio; Input 56C | Output 143TC/145TC Frame; C-Face Quill Input Type; Shaft Output Type; 244 Output RPM; Direct Mounted; Helical

Part #

0270-03318

BDI #

23701876

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.4
UNSPSC
26111500
EAN
0662961029584
Reducer Type
Parallel
Nominal Ratio
7.182:1
Mounting Frame
Input 56C | Output 143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
244
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
244
Gearing
Helical
Manufacturer's Series
ARM1Q
Maximum Overhung load value And um
455Lbs
Base Included
No
Input Rating value plus um
2.62HP
Housing Material And Finish
Aluminum
Output Torque value plus um
664In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ARM1XQ-7.182-56C-140TC
Manufacturer Internal Number
0270-03318
Weight / LBS
12
Long Description
Speed Reducer; Parallel; 7.182:1 Ratio; Input 56C | Output 143TC/145TC Frame; C-Face Quill Input Type; Shaft Output Type; 244 Output RPM; Direct Mounted; Helical
Center Distance
1.909 Inch | 48.489 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
2.13 Inch | 54.102 Millimeter
Overall Length
7.19 Inch | 182.626 Millimeter
Overall Width
6.63 Inch | 168.402 Millimeter
Nominal Center Distance
1.91 Inch | 48.514 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
8.474 Inch | 215.24 Millimeter