token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

107013.00

107013.00

107013.00 AC GEARMOTOR ; PARALLEL 80:1 RATIO HELICAL-SPUR GEAR

Gear Unit; Parallel; 80:1 Ratio; 48Y Frame; Motor Input Type; Shaft Output Type; 22 Output RPM; Direct Mounted; Helical-Spur

Part #

107013.00

BDI #

20187538

p65WarningMessage
PRICE
$ 1,717.86 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.42
UNSPSC
26111524
EAN
0691720006412
Reducer Type
Parallel
Nominal Ratio
80:1
Mounting Frame
48Y
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
21.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
22
Gearing
Helical-Spur
Manufacturer's Series
P1100
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Die Cast Aluminum
Output Torque value plus um
1105In-Lbs
Fan Cooling
No
Other Features
Fractional HP | Rugged Housing | With Conduit Box
Motor HP, KW if motor included
0.5HP
Motor Frame Size if motor included
48Y
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
115/230VAC
Motor Phase if motor included
Single
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
107013.00
Weight / LBS
33
Long Description
Gear Unit; Parallel; 80:1 Ratio; 48Y Frame; Motor Input Type; Shaft Output Type; 22 Output RPM; Direct Mounted; Helical-Spur
Base to Center of Input Shaft
3.36 Inch | 85.344 Millimeter
Overall Length
14.17 Inch | 359.918 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
0.36 Inch | 9.144 Millimeter
Overall Height
7.69 Inch | 195.326 Millimeter
Center Distance
0.36 Inch | 9.144 Millimeter
Overall Width
8.895 Inch | 225.933 Millimeter
Base to Center of Output Shaft
3 Inch | 76.2 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter