token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

210DM0021A 00141A1

210DM0021A 00141A1

210DM0021A 00141A1 REDUCER ; NON RETURNABLE

Speed Reducer; MASTER XL; Parallel; 14.1:1 Ratio; 210TC Frame; C-Face Quill Input Type; Shaft Output Type; 125 Output RPM; Direct Mounted; Helical

Part #

M60488

BDI #

288328

p65WarningMessage
PRICE
$ 13,411.03 / each
p65WarningMessage

QTY

Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
52.163
UNSPSC
26111538
EAN
0887726176482
Tradename
MASTER XL
Reducer Type
Parallel
Nominal Ratio
14.1:1
Mounting Frame
210TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
124.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
125
Gearing
Helical
Manufacturer's Series
DM21
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1267Lbs
Base Included
Yes
Input Rating value plus um
5.1HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
2468In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60488
Weight / LBS
120
Long Description
Speed Reducer; MASTER XL; Parallel; 14.1:1 Ratio; 210TC Frame; C-Face Quill Input Type; Shaft Output Type; 125 Output RPM; Direct Mounted; Helical
Overall Height
10.11 Inch | 256.794 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Center Distance
2.625 Inch | 66.675 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Base to Center of Output Shaft
5.5 Inch | 139.7 Millimeter
Center Distance
2.625 Inch | 66.675 Millimeter
Overall Length
16.94 Inch | 430.276 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter