token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

5215J25A BASIC DRIVE

5215J25A BASIC DRIVE

5215J25A BASIC DRIVE ; 794385 NON RETURNABLE

Speed Reducer; QUADRIVE; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical

Part #

10286826

BDI #

18109114

PRICE
$ 7,884.20 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
133.829
UNSPSC
26111538
EAN
0782934259159
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Helical
Manufacturer's Series
5000
Base Included
No
Input Rating value plus um
30HP
Output Bushing Part Number
BU5215J
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Model A
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5215J25A BASIC DRIVE
Manufacturer Internal Number
0794385
Weight / LBS
260
Long Description
Speed Reducer; QUADRIVE; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical
Input Shaft Length
4.25 Inch | 107.95 Millimeter
Center Distance
5.59 Inch | 141.986 Millimeter
Nominal Center Distance
5.59 Inch | 141.986 Millimeter
Input Shaft Diameter
1.875 Inch | 47.625 Millimeter
Output Bore Range
1-15/16 To 2-15/16 Inch | 49.213 To 74.613 Millimeter
Overall Height
19.63 Inch | 498.602 Millimeter
Overall Width
15 Inch | 381 Millimeter
Overall Length
16.14 Inch | 409.956 Millimeter