token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

M14C21T20269

M14C21T20269

MW1483 210-CC 202.69 TAPERED ; POR NON RETURNABLE

Speed Reducer; QUANTIS; Parallel; 200:1 Ratio; 213TC/215TC Frame; C-Face Quill Input Type; Bushed Output Type; 9 Output RPM; Flange Mounted; Helical

Part #

M14C21T20269

BDI #

299358

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
368.74
UNSPSC
26111538
EAN
0782476450496
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
200:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
8.8
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
9
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
28310Lbs
Base Included
No
Input Rating value plus um
10.55HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
77004In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MW1483 210-CC 202.69 TAPERED
Weight / LBS
759
Long Description
Speed Reducer; QUANTIS; Parallel; 200:1 Ratio; 213TC/215TC Frame; C-Face Quill Input Type; Bushed Output Type; 9 Output RPM; Flange Mounted; Helical
Center Distance
13.98 Inch | 355.092 Millimeter
Overall Width
19.69 Inch | 500.126 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Center Distance
13.98 Inch | 355.092 Millimeter
Output Bore Range
2-3/16 To 3-7/16 Inch | 55.563 To 87.313 Millimeter
Overall Length
20.13 Inch | 511.302 Millimeter
Bolt Hole Diameter
0.945 Inch | 24.003 Millimeter
Base to Center of Output Shaft
10.08 Inch | 256.032 Millimeter
Base to Center of Input Shaft
24.06 Inch | 611.124 Millimeter
Overall Height
32.48 Inch | 824.992 Millimeter