Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SCXT315C SCR CONV REDCR

SCXT615A SCR CONV REDCR

SCXT615A SCR CONV REDCR ; POR 15:1

Speed Reducer; TORQUEARM; Parallel; 15.33:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

356057

BDI #

276201

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
129.163
UNSPSC
26111538
EAN
0782475215539
Tradename
TORQUEARM
Reducer Type
Parallel
Nominal Ratio
15.33:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
114.2
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
SCXT
Base Included
No
Housing Material And Finish
Rugged Cast Iron
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
356057
Weight / LBS
284.5
Long Description
Speed Reducer; TORQUEARM; Parallel; 15.33:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Input Shaft Diameter
2.188 Inch | 55.575 Millimeter
Overall Height
21.31 Inch | 541.274 Millimeter
Nominal Center Distance
6.73 Inch | 170.942 Millimeter
Overall Width
15.31 Inch | 388.874 Millimeter
Center Distance
6.73 Inch | 170.942 Millimeter
Overall Length
11.58 Inch | 294.132 Millimeter