Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TA4207H25 TA TPR BU REDCR

TA4207H25 TA TPR BU REDCR

TA4207H25 TA TAPER BUSH REDUCER

Speed Reducer; TORQUE-ARM II; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

904001

BDI #

295742

PRICE
$ 5,807.47 / each
$ 6,320.00 / each

QTY

INVENTORY:
20
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
91.626
UNSPSC
26111538
EAN
0782475601400
Tradename
TORQUE-ARM II
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TA4207H
Base Included
No
Input Rating value plus um
20HP
Housing Material And Finish
Class 30 Cast Iron
Fan Cooling
No
Other Features
Single and Double Reduction | With Bushing | Heavy Duty
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TA4207H25 TA TAPER BUSH REDUCER
Manufacturer Internal Number
904001
Weight / LBS
186
Long Description
Speed Reducer; TORQUE-ARM II; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Input Shaft Length
5.02 Inch | 127.508 Millimeter
Center Distance
7.31 Inch | 185.674 Millimeter
Overall Height
20.14 Inch | 511.556 Millimeter
Output Bore Range
1-11/16 To 2-11/16 Inch | 42.863 To 68.263 Millimeter
Overall Width
16.61 Inch | 421.894 Millimeter
Overall Length
13 Inch | 330.2 Millimeter
Nominal Center Distance
7.31 Inch | 185.674 Millimeter
Input Shaft Diameter
1.438 Inch | 36.525 Millimeter