Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TA3203H05S X 2-7/16 STR BR REDR

TA8407H25 TPR BU REDCR

TA8407H25 TAPER BUSH REDUCER

Speed Reducer; TORQUE-ARM II; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

908001

BDI #

296257

PRICE
$ 27,236.35 / each
$ 29,640.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
298.464
UNSPSC
26111538
EAN
0782475631148
Tradename
TORQUE-ARM II
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
100HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TA8407H
Base Included
No
Input Rating value plus um
100HP
Housing Material And Finish
Class 30 Cast Iron
Fan Cooling
No
Other Features
Double Reduction | With Bushing | Heavy Duty
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TA8407H25 TAPER BUSHED REDUCER
Manufacturer Internal Number
908001
Weight / LBS
511
Long Description
Speed Reducer; TORQUE-ARM II; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Width
23.54 Inch | 597.916 Millimeter
Nominal Center Distance
9.24 Inch | 234.696 Millimeter
Input Shaft Length
7.19 Inch | 182.626 Millimeter
Center Distance
9.24 Inch | 234.696 Millimeter
Overall Length
19.38 Inch | 492.252 Millimeter
Overall Height
30.95 Inch | 786.13 Millimeter
Input Shaft Diameter
2.438 Inch | 61.925 Millimeter
Output Bore Range
2-15/16 To 4-7/16 Inch | 74.613 To 112.713 Millimeter