Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5203J25A Basic Drive

5203J25A Basic Drive

5203J25A BASIC DRIVE ; 794377 NON RETURNABLE

Speed Reducer; QUADRIVE; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical

Part #

10286693

BDI #

18108802

PRICE
$ 3,953.55 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
52.21
UNSPSC
26111538
EAN
0782934259074
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Helical
Manufacturer's Series
5000
Base Included
No
Input Rating value plus um
10HP
Output Bushing Part Number
BU5203J
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Model A
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5203J25A BASIC DRIVE
Manufacturer Internal Number
0794377
Weight / LBS
115
Long Description
Speed Reducer; QUADRIVE; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical
Output Bore Range
1-7/16 To 2-3/16 Inch | 36.513 To 55.563 Millimeter
Input Shaft Length
3 Inch | 76.2 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Center Distance
4.07 Inch | 103.378 Millimeter
Center Distance
4.07 Inch | 103.378 Millimeter
Overall Length
12.22 Inch | 310.388 Millimeter
Overall Width
11.64 Inch | 295.656 Millimeter
Overall Height
14.89 Inch | 378.206 Millimeter