Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Mounting Frame
Not Applicable
Nominal Max Input Rating
10HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Manufacturer's Series
5000
Input Rating value plus um
10HP
Output Bushing Part Number
BU5203J
Housing Material And Finish
Cast Iron
Other Features
Double Reduction | Without Bushing | Model A
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5203J25A BASIC DRIVE
Manufacturer Internal Number
0794377
Long Description
Speed Reducer; QUADRIVE; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical
Input Shaft Length
3 Inch | 76.2 Millimeter
Nominal Center Distance
4.07 Inch | 103.378 Millimeter
Overall Width
11.64 Inch | 295.656 Millimeter
Output Bore Range
1-7/16 To 2-3/16 Inch | 36.513 To 55.563 Millimeter
Center Distance
4.07 Inch | 103.378 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Height
14.89 Inch | 378.206 Millimeter
Overall Length
12.22 Inch | 310.388 Millimeter