Manufacturer Name
RBC BEARINGS
Mounting Frame
Not Applicable
Nominal Max Input Rating
5HP
Nominal Max Output RPM
50
Mounting Method
Direct Mounted
Manufacturer's Series
TA2115H
Input Rating value plus um
5HP
Housing Material And Finish
Class 30 Cast Iron
Other Features
Single and Double Reduction | With Bushing | Heavy Duty
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TA2115H33 TA TAPER BUSH REDUCER
Manufacturer Internal Number
902000
Long Description
Speed Reducer; TORQUE-ARM II; Parallel; 35:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Length
10.92 Inch | 277.368 Millimeter
Overall Height
15.08 Inch | 383.032 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Input Shaft Length
3.94 Inch | 100.076 Millimeter
Nominal Center Distance
5.45 Inch | 138.43 Millimeter
Output Bore Range
1-5/16 To 2-3/16 Inch | 33.338 To 55.563 Millimeter
Center Distance
5.45 Inch | 138.43 Millimeter
Overall Width
12.61 Inch | 320.294 Millimeter