Manufacturer Name
RBC BEARINGS
Weight / Kilogram
288.938
Mounting Frame
Not Applicable
Nominal Max Input Rating
75HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Manufacturer's Series
TA7315H
Input Rating value plus um
75HP
Housing Material And Finish
Class 30 Cast Iron
Other Features
Single and Double Reduction | With Bushing | Heavy Duty
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TA7315H25 TAPER BUSHED REDUCER
Manufacturer Internal Number
907001
Long Description
Speed Reducer; TORQUE-ARM II; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Width
23.52 Inch | 597.408 Millimeter
Overall Length
18.1 Inch | 459.74 Millimeter
Nominal Center Distance
9.03 Inch | 229.362 Millimeter
Center Distance
9.03 Inch | 229.362 Millimeter
Output Bore Range
2-7/16 To 4-7/16 Inch | 61.913 To 112.713 Millimeter
Overall Height
30.93 Inch | 785.622 Millimeter
Input Shaft Diameter
2.438 Inch | 61.925 Millimeter
Input Shaft Length
6.5 Inch | 165.1 Millimeter