Manufacturer Name
RBC BEARINGS
Mounting Frame
Not Applicable
Nominal Max Input Rating
10HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Manufacturer's Series
TXT
Input Rating value plus um
10HP
Housing Material And Finish
Class 30 Gray Iron
Other Features
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT315BS,BSV STRAIGHT BORE REDR
Manufacturer Internal Number
243513
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Width
9.25 Inch | 234.95 Millimeter
Nominal Center Distance
4.17 Inch | 105.918 Millimeter
Overall Length
10.75 Inch | 273.05 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
12.88 Inch | 327.152 Millimeter
Output Bore Range
1-5/16 To 2-3/16 Inch | 33.338 To 55.563 Millimeter
Center Distance
4.17 Inch | 105.918 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Length
4.3 Inch | 109.22 Millimeter