token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

244093

244093

244093 TAPERED BUSH ASSY ; TORQUE ARM 1-15/16" BORE

Tapered Bushing Assembly; For Reducer Part Number TXT4; TORQUE ARM; 1-15/16" Bore

Part #

244093

BDI #

271002

p65WarningMessage
PRICE
$ 633.24 / each
p65WarningMessage

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.32
UNSPSC
26111500
EAN
0782475142514
Part Type
Tapered Bushing Assembly
Reducer Part Number
TXT4
Inch - Metric
Inch
Other Features
TORQUE ARM | 1-15/16" Bore
Category - BDI
Reducer Accessories
Product Group - BDI
M02284
Harmonized Tariff Code
8483.30.80.90
Noun
Assembly
Keyword String
Tapered Bushing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
7.31934
Long Description
Tapered Bushing Assembly; For Reducer Part Number TXT4; TORQUE ARM; 1-15/16" Bore