token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

0220-75465

0220-75465

HUB CITY 0220-75465

Speed Reducer; Right Angle; 1.4:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 44 Series; 3/4" Input Shaft Diameter

Part #

0220-75465

BDI #

477579

No Longer Available
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.81
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1.4:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
1250
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1225
Gearing
Straight Bevel
Manufacturer's Series
44
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
471Lbs
Base Included
No
Input Rating value plus um
10.05HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
516In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 1.4:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 44 Series; 3/4" Input Shaft Diameter
Input Shaft Length
1.438 Inch | 36.525 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Width
6.438 Inch | 163.525 Millimeter
Base to Center of Output Shaft
1.813 Inch | 46.05 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Height
3.625 Inch | 92.075 Millimeter
Overall Length
7.125 Inch | 180.975 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Output Shaft Length
1.438 Inch | 36.525 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
1.813 Inch | 46.05 Millimeter