token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AL855 67/1 A 56C 1.500

AL505 26/1 A 56C 1.000

NOT AVAILABLE IN US

Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; AL500 Series; 5/8" Input Shaft Diameter

Part #

0270-00330

BDI #

475913

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.629
EAN
0662798434056
Tradename
SPARTAN
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
70
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
67
Gearing
Worm
Manufacturer's Series
AL500
Maximum Overhung load value And um
79Lbs
Base Included
No
Input Rating value plus um
0.889HP
Housing Material And Finish
Aluminum Alloy
Output Torque
577In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; AL500 Series; 5/8" Input Shaft Diameter
Output Bore
1 Inch | 25.4 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Base to Center of Input Shaft
4.12 Inch | 104.648 Millimeter
Base to Center of Output Shaft
2.15 Inch | 54.61 Millimeter
Bolt Hole Diameter
0.236 Inch | 6 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Overall Length
6.07 Inch | 154.178 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Overall Height
7.37 Inch | 187.198 Millimeter