token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

25GSA25 56C 143 OBSOLETE DO NOT USE 2/22

25GSA25 56C 143 OBSOLETE DO NOT USE 2/22

25GSA25 56C 143 OBSDO NOT USE 04/22 ; NON RETURNABLE

Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; GSA Series; 5/8" Input Shaft Diameter

Part #

ML0995 - OBS

BDI #

349632

No Longer Available
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.689
Tradename
POWERGEAR
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
70
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
GSA
Mounting Position
Left | Wall
Base Included
No
Input Rating value plus um
1.54HP
Output Torque
1140In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
25GSA25 56C 143
Manufacturer Internal Number
ML0995
Weight / LBS
33
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; GSA Series; 5/8" Input Shaft Diameter
Overall Height
9.125 Inch | 231.775 Millimeter
Overall Width
6.625 Inch | 168.275 Millimeter
Base to Center of Output Shaft
3.313 Inch | 84.15 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
9.063 Inch | 230.2 Millimeter
Base to Center of Input Shaft
5.813 Inch | 147.65 Millimeter
Nominal Center Distance
2.5 Inch | 63.5 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
2.5 Inch | 63.5 Millimeter