token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

C150B038N140K1

C350B006N210LK

C350B006N210LK SOLID SHAFT REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 6.1:1 Ratio; 210TC; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Helical-Worm; C350 Series; 1.377" Input Shaft Diameter

Part #

210C350B006LKA

BDI #

285168

p65WarningMessage
PRICE
$ 11,838.13 / each
$ 11,838.13 / each
p65WarningMessage

QTY

Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
90.718
EAN
0887726160504
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
6.1:1
Mounting Frame
210TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
286.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
290
Gearing
Helical-Worm
Manufacturer's Series
C350
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
4377Lbs
Base Included
No
Input Rating value plus um
11.26HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
2229In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6210C350B0
Weight / LBS
200
Long Description
Speed Reducer; Right Angle; 6.1:1 Ratio; 210TC; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Helical-Worm; C350 Series; 1.377" Input Shaft Diameter
Overall Length
20.37 Inch | 517.398 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Base to Center of Output Shaft
4.9 Inch | 124.46 Millimeter
Overall Height
12.9 Inch | 327.66 Millimeter
Base to Center of Input Shaft
8.4 Inch | 213.36 Millimeter
Input Shaft Diameter
1.377 Inch | 34.976 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Output Shaft Length
4.5 Inch | 114.3 Millimeter
Bolt Hole Diameter
0.472 Inch | 12 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Width
14.46 Inch | 367.284 Millimeter