token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

E24MDBD710003M

E24MDBD710003M

PEERLESS-WINSMITH E24MDBD710003M

Speed Reducer; Right Angle; 8000:1 Ratio; 56C; Right C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; MDBD Series; 5/8" Input Shaft Diameter

Part #

E24MDBD710003M

BDI #

970140

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
PEERLESS-WINSMITH
Minimum Buy Quantity
N/A
Weight / Kilogram
27.24
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
8000:1
Mounting Frame
56C
Input Type
Right C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
0.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0.2
Gearing
Worm
Manufacturer's Series
MDBD
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1025Lbs
Base Included
Yes
Input Rating value plus um
0.011HP
Housing Material And Finish
Cast Iron
Output Torque
988In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Worm on Bottom
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E24MDBD710003M
Weight / LBS
60
Long Description
Speed Reducer; Right Angle; 8000:1 Ratio; 56C; Right C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; MDBD Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Overall Height
7.63 Inch | 193.802 Millimeter
Base to Center of Input Shaft
2.38 Inch | 60.452 Millimeter
Base to Center of Output Shaft
4.75 Inch | 120.65 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Overall Length
13.5 Inch | 342.9 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
2.81 Inch | 71.374 Millimeter
Center Distance
2.375 Inch | 60.325 Millimeter
Overall Width
9.56 Inch | 242.824 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter