token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HMTA020-20H50PVN3

HMTA020-20H50PVN3

TSUBAKI HMTA020-20H50PVN3

Speed Reducer; Right Angle; 50:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series

Part #

HMTA020-20H50PVN3

BDI #

23953358

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111537
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
0.2KW
Nominal Max Output RPM
36
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
36
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
1862N
Base Included
No
Output Torque
20MM Output Bore
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Center Distance
0.079 Inch | 2 Millimeter
Overall Length
11.969 Inch | 304 Millimeter
Overall Height
5.295 Inch | 134.5 Millimeter
Base to Center of Output Shaft
1.89 Inch | 48 Millimeter
Output Bore
0.787 Inch | 20 Millimeter
Nominal Center Distance
0.079 Inch | 2 Millimeter
Base to Center of Input Shaft
2.638 Inch | 67 Millimeter
Overall Width
5.945 Inch | 151 Millimeter