token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

ODG632 ZBF48/60 50HZ T.BOX=E

WEG ODG632 ZBF48/60 50HZ T.BOX=E

Gear Unit; Right Angle; 60:1 Ratio; OG6; Motor Input Type; C-Face Quill Output Type; Direct Mounted; Worm-Spur; ODG Series; 25MM Input Shaft Diameter

Part #

ODG632 ZBF48/60 50HZ T.BOX=E

BDI #

15069473

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.5
UNSPSC
26111524
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
OG6
Input Type
Motor
Output Type
C-Face Quill
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
47
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm-Spur
Manufacturer's Series
ODG
Mounting Position
Floor
Base Included
No
Input Rating value plus um
Gear Motor
Output Torque
98.2Nm
Fan Cooling
No
Other Features
50Hz Frequency | Terminal Box E
Motor HP, KW if motor included
750W
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.weg.net
Long Description
Gear Unit; Right Angle; 60:1 Ratio; OG6; Motor Input Type; C-Face Quill Output Type; Direct Mounted; Worm-Spur; ODG Series; 25MM Input Shaft Diameter
Base to Center of Output Shaft
3.366 Inch | 85.5 Millimeter
Overall Width
7.559 Inch | 192 Millimeter
Input Shaft Diameter
0.984 Inch | 25 Millimeter
Overall Height
6.299 Inch | 160 Millimeter
Overall Length
13.937 Inch | 354 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Base to Center of Input Shaft
3.366 Inch | 85.5 Millimeter