Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SS-HMQ821-60-H1-56-20

SS-HMQ821-60-H1-56-20

SS-HMQ821-60-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE

Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SS-HMQ Series; 5/8" Input Shaft Diameter

Part #

S213046620

BDI #

20188109

PRICE
$ 3,311.58 / each
$ 3,807.20 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111537
EAN
0690310098646
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
29.2
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
29.2
Gearing
Worm
Manufacturer's Series
SS-HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.674HP
Housing Material And Finish
316 Stainless Steel
Output Torque
940In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S213046620
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SS-HMQ Series; 5/8" Input Shaft Diameter
Overall Width
6 Inch | 152.4 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Length
7.86 Inch | 199.644 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Base to Center of Input Shaft
4.343 Inch | 110.312 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
7.593 Inch | 192.862 Millimeter
Center Distance
2.063 Inch | 52.4 Millimeter