Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SS-HMQ832-30-H1-56-32

SS-HMQ826-40-H1-56-20

SS-HMQ826-40-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE STAINLESS STEEL WASHGUARD

Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SS-HMQ Series; 5/8" Input Shaft Diameter

Part #

S263044020

BDI #

21495880

PRICE
$ 4,606.11 / each
$ 5,295.45 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
25.4
UNSPSC
26111500
EAN
0690310097632
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
43.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
SS-HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.695HP
Housing Material And Finish
316 Stainless Steel
Output Torque
1854In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S263044020
Weight / LBS
56
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SS-HMQ Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Overall Length
9.44 Inch | 239.776 Millimeter
Overall Width
7 Inch | 177.8 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Height
8.815 Inch | 223.901 Millimeter
Center Distance
2.625 Inch | 66.675 Millimeter
Base to Center of Input Shaft
5.565 Inch | 141.351 Millimeter