Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

35Q40H56

35Q40H56

35Q40H56 TIGEAR-2 REDUCER ; NON RETURNABLE HOLLOW SIZES 35-47

Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 35 Series; 5/8" Input Shaft Diameter

Part #

35Q40H56

BDI #

276779

PRICE
$ 3,645.41 / each
$ 3,852.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
49.49
UNSPSC
26111537
EAN
0782475751716
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
44
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2760Lbs
Base Included
No
Input Rating value plus um
3.23HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
3622In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
35Q40H56 TIGEAR-2 REDUCER
Manufacturer Internal Number
35Q40H56
Weight / LBS
109
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 35 Series; 5/8" Input Shaft Diameter
Overall Width
8.74 Inch | 221.996 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Length
11.92 Inch | 302.768 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Overall Height
10.74 Inch | 272.796 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Output Bore Range
1-3/8 To 1-15/16 Inch | 34.925 To 49.213 Millimeter