Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

661B-2

661B-2

661B-2 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

Speed Reducer; Inline Type; 2:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 3735In-Lbs Output Torque

Part #

28039

BDI #

165246

PRICE
$ 11,884.16 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
40.371
UNSPSC
26111538
EAN
0781711280393
Tradename
0
Reducer Type
Inline
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
50HP
Nominal Max Output RPM
875
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
757Lbs
Base Included
Yes
Input Rating value plus um
52.88HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
875
Output Torque value plus um
3735In-Lbs
Fan Cooling
No
Other Features
Single Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
661B-2
Manufacturer Internal Number
28039
Weight / LBS
89
Long Description
Speed Reducer; Inline Type; 2:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 3735In-Lbs Output Torque
Bolt Hole Diameter
0.79 Inch | 20.066 Millimeter
Input Shaft Length
2.75 Inch | 69.85 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Diameter
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
6.3 Inch | 160.02 Millimeter
Overall Height
17.37 Inch | 441.198 Millimeter
Base to Center of Input Shaft
10.63 Inch | 270.002 Millimeter
Overall Length
16.73 Inch | 424.942 Millimeter
Overall Width
13.65 Inch | 346.71 Millimeter
Output Shaft Length
3.5 Inch | 88.9 Millimeter