Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RF726-5-B9-H

RF726-5-B9-H

RF726-5-B9-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

Speed Reducer; Right Angle; 5:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter

Part #

52750

BDI #

172093

PRICE
$ 3,160.25 / each
$ 3,391.00 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
24.086
UNSPSC
26111537
EAN
0781711527504
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
6.11HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
900In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
RF726-5-B9-H
Manufacturer Internal Number
52750
Weight / LBS
50
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Overall Height
10.19 Inch | 258.826 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Output Shaft Length
2.63 Inch | 66.802 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Overall Length
14.12 Inch | 358.648 Millimeter
Overall Width
11.26 Inch | 286.004 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter