Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Lock Washers | BDI USA
CategoriesMechanical Power TransmissionCategoriesRetaining & Locking DevicesCategoriesLock Washers
SKF
W 20 LOCKING WASHER ; 5.5" OD 3.988" ID 0.084" THICK
5.5" Outside Diameter; 3.988" Inside Diameter; 0.084" Thickness; No Reversing Tang; AN-20 Locknut Part Number
Part #
BDI #
PRICE
$ 18.62 / each
$ 22.47 / each
INVENTORY
13

QTY

DODGE
082357 ADAPT NUT LOCKWASHER ; 2-15/16" SPECIAL DUTY
Dodge 082357 Special Duty Adapter Nut Lock Washer, 2-15/16 in Dia Bore
Part #
BDI #
PRICE
$ 16.96 / each
$ 26.00 / each
INVENTORY
88

QTY

TIMKEN
TW112-2 BEARING LOCKWASHER ; 2.4" ID 3-21/64" OD 0.072" THICK
3-21/64" Outside Diameter; 2.4" Inside Diameter; 0.072" Thickness; 7/32" Tang Width; Reversing Tang; TN-12 Locknut Part Number
Part #
BDI #
PRICE
$ 18.85 / each
$ 22.76 / each
INVENTORY
19

QTY

PT INTERNATIONAL
W40 LOCKING WASHER ; 7.982IN IDX10.313IN ODX0.146IN THK
10-5/16" Outside Diameter; 7.982" Inside Diameter; 0.164" Thickness; 0.645" Tang Width; No Reversing Tang; AN-40 | NL-40 | NE-40 Locknut Part Number
PRICE
$ 53.30 / each
$ 55.39 / each
INVENTORY
1

QTY

STANDARD LOCKNUT
W-14 BEARING LOCKWASHER ; 2.791" BORE 3.313" FACE DIA
3-53/64" Outside Diameter; 2.791" Inside Diameter; 0.068" Thickness; 15/64" Tang Width; No Reversing Tang; N-14 | NL-14 Locknut Part Number
Part #
PRICE
$ 10.53 / each
INVENTORY
15

QTY