token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

120100 X 12-KW

120100 X 12-KW

120100 X 12-KW TAPER LOCK BUSHING ; NON RETURNABLE

12" Bore; 17-1/4" Outside Diameter; 10" Length Thru Bore; 120100 Bushing Series; Keyway; Taper Lock Bushing

Part #

117508

BDI #

256387

p65WarningMessage
PRICE
$ 6,433.50 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
131.37
UNSPSC
31171605
EAN
0782475094295
Bushing Series
120100
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
120100 X 12 KW
Manufacturer Internal Number
117508
Weight / LBS
290
Long Description
12" Bore; 17-1/4" Outside Diameter; 10" Length Thru Bore; 120100 Bushing Series; Keyway; Taper Lock Bushing
Bore
12 Inch | 304.8 Millimeter
Length Thru Bore
10 Inch | 254 Millimeter
Outside Diameter
17.25 Inch | 438.15 Millimeter