token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4040 2-3/4

3525 1-7/16

3525 1.7/16 TAPER LOCK BUSHING

1-7/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

78585107

BDI #

1104604

p65WarningMessage
PRICE
$ 209.01 / each
$ 209.01 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
6.4
UNSPSC
31171605
EAN
0072053462845
Bushing Series
3525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
3525 1.7/16
Manufacturer Internal Number
7858-5107
Weight / LBS
14.1
Long Description
1-7/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing Style
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
5 Inch | 127 Millimeter