token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6050 4 1/2

6050 4 1/2

6050 4 1/2 TAPERED BUSHING ; 4 1/2" BORE

Shaft Bushing; 4-1/2" Bore; 9-1/4" Outside Diameter; 5" Length Thru Bore; 6050 Bushing Series; Keyway; Taper Lock Bushing

Part #

6050 4 1/2

BDI #

623749

p65WarningMessage
PRICE
$ 1,356.06 / each
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
25.4
UNSPSC
31171605
EAN
0697950733401
Bushing Series
6050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
6050 4 1/2
Weight / LBS
56
Long Description
Shaft Bushing; 4-1/2" Bore; 9-1/4" Outside Diameter; 5" Length Thru Bore; 6050 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
5 Inch | 127 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter