token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HEB30-40MM-SS

HEB30-40MM-SS

HEB30-40MM-SS TAPERED BUSHING ; HE30 STYLE 40MM BORE - STAINLESS STEEL

Bushing, Shaft; 40MM Bore; 142.875MM Outside Diameter; 33.655MM Length Thru Bore; HE30 Bushing Series; Keyway; HE Bushing

Part #

HEB30-40MM-SS

BDI #

22971548

p65WarningMessage
PRICE
$ 678.25 / each
$ 678.26 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.759
UNSPSC
31171605
EAN
0841946113986
Bushing Series
HE30
Keyway Yes/No
Yes
Bushing Style
HE
Other Features
3IN Taper Per Foot | 300 Stainless Steel Material | 55.88MM Total Length | 119.075MM Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
10.492
Long Description
Bushing, Shaft; 40MM Bore; 142.875MM Outside Diameter; 33.655MM Length Thru Bore; HE30 Bushing Series; Keyway; HE Bushing
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
1.325 Inch | 33.655 Millimeter
Outside Diameter
5.625 Inch | 142.875 Millimeter