token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P1 X 31/32-KW

P1 X 31/32-KW

P1 X 31/32-KW SPLIT TAPER BUSHING ; BUSH SIZE P1 X 31/32" BORE

Shaft Bushing; 31/32" Bore; 1-15/16" Outside Diameter; 1.94" Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing

Part #

471532

BDI #

21832381

PRICE
$ 36.50 / each
$ 72.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
23153100
EAN
0782477473975
Bushing Series
P1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 31/32" Bore; 1-15/16" Outside Diameter; 1.94" Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Bore
0.969 Inch | 24.613 Millimeter