token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

XTB45 X 90MM

XTB60X5-7/16RB

XTB60X5 7/16RB ; POR XT BUSHING ROUGH BORE

Shaft Bushing; 5-7/16" Bore; 11-15/16" Outside Diameter; 4-1/8" Length Thru Bore; XTB60 Bushing Series; Keyway; Taper Lock Bushing

Part #

XTB60X5-7/16RB

BDI #

17056575

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
22.823
UNSPSC
24101700
EAN
0775829168650
Bushing Series
XTB60
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
42.8
Long Description
Shaft Bushing; 5-7/16" Bore; 11-15/16" Outside Diameter; 4-1/8" Length Thru Bore; XTB60 Bushing Series; Keyway; Taper Lock Bushing
Bore
5.438 Inch | 138.125 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Outside Diameter
11.938 Inch | 303.225 Millimeter