Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1SC068

1SC068

1SC068 SHAFT COLLAR ; SINGLE SPLIT COLLAR BLACK OXIDE

Shaft Collar; 11/16" Bore; 1-3/8" Outside Diameter; 7/16" Width; #10-32 X 1/2" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split

Part #

1SC068

BDI #

25101370

PRICE
$ 5.29 / each

QTY

INVENTORY:
150
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31162811
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Product Detail
Shaft Collar
Product Specification
11/16" Bore; 1-3/8" Outside Diameter; 7/16" Width; #10-32 X 1/2" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split
Long Description
Shaft Collar; 11/16" Bore; 1-3/8" Outside Diameter; 7/16" Width; #10-32 X 1/2" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split