Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1SC075

1SC075

1SC075 SHAFT COLLAR ; SINGLE SPLIT COLLAR BLACK OXIDE

Shaft Collar; 3/4" Bore; 1-1/2" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split

Part #

1SC075

BDI #

25101372

PRICE
$ 5.98 / each

QTY

INVENTORY:
186
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31162811
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Product Detail
Shaft Collar
Product Specification
3/4" Bore; 1-1/2" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split
Long Description
Shaft Collar; 3/4" Bore; 1-1/2" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split